• The item cannot be ordered due to missing prices.

Multi-purpose ladder 3-part 3X12

Article no.: 966120 3X12

Select article variation and quantity

Number of rungs Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Ladder length extended 8.6 m
Length as 2-part single ladder and as stepladder with extension piece 6.1 m
Max. working height as a 3-part lean-to ladder, approx. 9.35 m
Ladder parts length 3.55 m
Cross beam height 98 mm
Cross-span width 1.2 m
Number of steps 3×12
Material Rungs and stiles made of extruded aluminium sections
Type of step Rung
Weight 28.8 kg
Standard DIN EN 131-2
Type of product Multi-purpose ladder

Identification numbers & Classifications

Article number 966120 3X12
EAN / GTIN 4003866415427
Manufacturer number 41542

Description

Version:

Rungs and stiles made from extruded aluminium sections. Rung-stile connection by strong high quality flanging. High-strength perlon straps and an additional rigid connection prevent splay. Wrap-around stile guides (exchangeable). Upper ladder with parking hooks and lift-off retainer. Optimum stability due to extra wide crossbar base.
The upper ladder cannot be lifted off and used as a separate lean-to ladder.

Standard:

DIN EN 131.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart