• The item cannot be ordered due to missing prices.

Single ladder 8

Article no.: 966080 8

Select article variation and quantity

Number of steps Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Width 400 mm
Ladder length 2.08 m
Working height approx. 3.05 m
Cross beam height 87 mm
Rung/step depth 85 mm
Number of steps 8
Material Steps and stiles made of extruded aluminium sections
Type of step step
Weight 5.8 kg
Standard DIN EN 131-2
Type of product Lean-to ladder

Identification numbers & Classifications

Article number 966080 8
EAN / GTIN 4003866403783
Manufacturer number 40378

Description

Version:

Treads and stiles made of extruded aluminium sections.
Treads 85 mm deep with safe, non-slip serrated surfaces and patented 7-point tread-stile connection.
Especially light and easy to carry, with smooth stile surfaces that are comfortable to hold.
External width: 400 mm

Standard:

DIN EN 131.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart