{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladders and platforms load capacity | 150 kg | |
Width | 400 mm | |
Ladder length | 2.54 m | |
Working height approx. | 3.45 m | |
Cross beam height | 87 mm | |
Rung/step depth | 85 mm | |
Number of steps | 10 | |
Material | Steps and stiles made of extruded aluminium sections | |
Type of step | step | |
Weight | 7.2 kg | |
Standard | DIN EN 131-2 | |
Type of product | Lean-to ladder |
Article number | 966080 10 | |
EAN / GTIN | 4003866403806 | |
Manufacturer number | 40380 |