• The item cannot be ordered due to missing prices.

Aluminium stepladder, with rungs, double-sided access 2X8

Article no.: 966053 2X8

Select article variation and quantity

Number of rungs Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Ladder length 2.4 m
Working height approx. 3.8 m
outer width at bottom 0.59 m
Rung/step depth 30 mm
Type of step Rung
Accessibility double-sided
Weight 9.8 kg
Type of product Stepladder

Identification numbers & Classifications

Article number 966053 2X8
EAN / GTIN 4031405330160
Manufacturer number 33016

Description

Version:

Stiles of rectangular hollow section, serrated square rungs 30×30mm, permanently swaged to the stiles, tapered stiles for stability. Upper ends of the stile fitted with end caps. nivello® non-slip ladder end caps. 2 high-strength Perlon straps to prevent splaying ensure high stability, transport security clips. Galvanised steel hinges with screw attachment.

Standard:

DIN EN 131.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart