• The item cannot be ordered due to missing prices.

Aluminium stepladder, with rungs, double-sided access 2X12

Article no.: 966053 2X12
  • Ladders and platforms load capacity: 150

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Ladder length 3.51 m
Working height approx. 4.8 m
outer width at bottom 0.7 m
Rung/step depth 30 mm
Type of step Rung
Accessibility double-sided
Weight 16 kg
Type of product Stepladder

Identification numbers & Classifications

Article number 966053 2X12
EAN / GTIN 4031405330245
Manufacturer number 33024

Description

Version:

Stiles of rectangular hollow section, serrated square rungs 30×30mm, permanently swaged to the stiles, tapered stiles for stability. Upper ends of the stile fitted with end caps. nivello® non-slip ladder end caps. 2 high-strength Perlon straps to prevent splaying ensure high stability, transport security clips. Galvanised steel hinges with screw attachment.

Standard:

DIN EN 131.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart