{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladders and platforms load capacity | 150 kg | |
Ladder length | 2.35 m | |
Working height approx. | 3.55 m | |
Platform height | 1.55 m | |
outer width at bottom | 0.54 m | |
Cross beam height | 87 mm | |
Rung/step depth | 85 mm | |
Storage tray available | yes | |
Number of steps including platform | 7 | |
Material | Steps and stiles made of extruded aluminium sections | |
Type of step | Step | |
Accessibility | single-sided | |
Weight | 10.5 kg | |
Standard | DIN EN 131-2; TRBS 2121; BGI 694 | |
Type of product | Stepladder |
Article number | 966000 7 | |
EAN / GTIN | 4003866403370 | |
Manufacturer number | 40337 |