• The item cannot be ordered due to missing prices.

Stepladder single-sided access 3

Article no.: 966000 3

Select article variation and quantity

Number of steps including platform Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Ladders and platforms load capacity 150 kg
    Ladder length 1.44 m
    Working height approx. 2.7 m
    Platform height 0.7 m
    outer width at bottom 0.45 m
    Cross beam height 87 mm
    Rung/step depth 85 mm
    Storage tray available yes
    Number of steps including platform 3
    Material Steps and stiles made of extruded aluminium sections
    Type of step Step
    Accessibility single-sided
    Weight 6 kg
    Standard DIN EN 131-2; TRBS 2121; BGI 694
    Type of product Stepladder

    Identification numbers & Classifications

    Article number 966000 3
    EAN / GTIN 4003866403332
    Manufacturer number 40333

    Description

    Version:

    Treads and stiles made of extruded aluminium sections. Large safety platform (380 × 260 mm) with integrated hinged connection, safety bridge and wide shelf. Treads 85 mm deep with safe, non-slip serrated surfaces and patented 7-point connection between tread and stile. Optimum stability due to rigid connections on both sides. Two integral bucket hooks.

    Standard:

    DIN EN 131.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart