• The item cannot be ordered due to missing prices.

Swivel work chair, synthetic leather, with glides, low, Colour: BLACK

Article no.: 965306 BLACK

Select article variation and quantity

Colour Unit price incl. VAT
  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Series Work-Tec
Version without castors
Seat width 460 mm
Seat depth 470 mm
Backrest height 580 mm
Type of height adjustment Height adjustment lever
Height adjustment version Gas pressure spring
Height adjustment range 450 mm - 630 mm
Material of seat surface Synthetic leather
Material of base Steel
Colour of seat material black
Base version Glides
Support frame version 5-point star base
Armrest pair can be adjusted yes
Weight 13.5 kg
Type of product Swivel work chair

Identification numbers & Classifications

Article number 965306 BLACK
EAN / GTIN 4016849624440
Manufacturer number 9020-0551-602-502217

Description

Version:

Seat and backrest with synthetic leather cladding, comfortable and soft. Washable and easy-care.
Ergonomic comfort padding with lumbar support and handy push handles.

Standard:

DIN 68877

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart