• The item cannot be ordered due to missing prices.

Swivel work chair, synthetic leather, with glides and footrest ring, high BLACK

Article no.: 965308 BLACK

Select article variation and quantity

Colour Unit price incl. VAT
  • Load capacity chair: 120

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Load capacity chair 120 kg
    Series Work-Tec
    Version high seat height
    Seat width 460 mm
    Seat depth 470 mm
    Backrest height 580 mm
    Type of height adjustment Height adjustment lever
    Height adjustment version Gas pressure spring
    Height adjustment range 590 mm - 860 mm
    Material of seat surface Synthetic leather
    Material of base Steel
    Colour of seat material black
    Base version Glides with footrest ring
    Support frame version 5-point star base
    Armrest pair can be adjusted yes
    Weight 15.5 kg
    Type of product Swivel work chair

    Identification numbers & Classifications

    Article number 965308 BLACK
    EAN / GTIN 4016849625522
    Manufacturer number 9021-0551-602-505217

    Description

    Version:

    Seat and backrest with synthetic leather cladding, comfortable and soft. Washable and easy-care.
    Ergonomic comfort padding with lumbar support and handy push handles.

    Standard:

    DIN 68877

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart