• The item cannot be ordered due to missing prices.

Swivel work chair, fabric cushion, with glides and footrest ring, high

Article no.: 965042
  • Load capacity chair: 120

Product details

Technical Data

Load capacity chair 120 kg
Version high seat height
Seat width 470 mm
Seat depth 450 mm
Backrest height 600 mm
Type of height adjustment Height adjustment lever
Height adjustment version Gas pressure spring
Height adjustment range 640 mm - 890 mm
Seat depth adjustment range 40 mm
Backrest adjustment range 60 mm
Safe working load 120 kg
Material of seat surface Mesh fabric
Material of base Aluminium matt powder coated
Colour of seat material black
Base version Glides with footrest ring
Continuous contact backrest adjustment yes
Synchro mechanism yes
Lumbar support yes
Support frame version 5-point star base
Armrest pair can be adjusted yes
Standard DIN 68877
Type of product Swivel work chair

Identification numbers & Classifications

Article number 965042
EAN / GTIN 4045197702166
Manufacturer number 965042

Description

Version:

Ergonomic swivel work chair with synchro-technology.
The soft mesh fabric of the seat and backrest is comfortable and breathable. Five-star aluminium base.
Seat (width×depth): 470×450 mm.
Backrest height: 600 mm.
Backrest adjustment range: 60 mm.
Seat depth adjustment range: 40 mm Load capacity: 120 kg.
High and narrow backrest allows freedom of movement for the arms.

Standard:

DIN 68877

Note:

The breathable mesh fabric is damaged by hook and loop fastenings. Please cover hook and loop fastenings.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart