{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height adjustment | 110 mm | |
Depth adjustment | 50 mm | |
lateral adjustment | 25 mm | |
Material of armrests | Polyurethane (PU) | |
Pivot range | ±15 degrees | |
Type of product | Arm rest |
Article number | 965047 | |
EAN / GTIN | 4045197702173 | |
Manufacturer number | 965047 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |