• The item cannot be ordered due to missing prices.

Swivel work chair, fabric cushion, with glides, low

Article no.: 965041

Select article variation and quantity

Unit price incl. VAT
  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Version without castors
Seat width 470 mm
Seat depth 450 mm
Backrest height 600 mm
Type of height adjustment Height adjustment lever
Height adjustment version Gas pressure spring
Height adjustment range 490 mm - 630 mm
Seat depth adjustment range 40 mm
Backrest adjustment range 60 mm
Safe working load 120 kg
Material of seat surface Mesh fabric
Material of base Aluminium matt powder coated
Colour of seat material black
Base version Glides
Continuous contact backrest adjustment yes
Synchro mechanism yes
Lumbar support yes
Support frame version 5-point star base
Armrest pair can be adjusted yes
Standard DIN 68877
Type of product Swivel work chair

Identification numbers & Classifications

Article number 965041
EAN / GTIN 4045197613462
Manufacturer number 965041

Description

Version:

Ergonomic swivel work chair with synchro-technology.
The soft mesh fabric of the seat and backrest is comfortable and breathable. Five-star aluminium base.
Seat (width×depth): 470×450 mm.
Backrest height: 600 mm.
Backrest adjustment range: 60 mm.
Seat depth adjustment range: 40 mm Load capacity: 120 kg.
High and narrow backrest allows freedom of movement for the arms.

Standard:

DIN 68877

Note:

The breathable mesh fabric is damaged by hook and loop fastenings. Please cover hook and loop fastenings.

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart