• The item cannot be ordered due to missing prices.

Swivel work chair, fabric cushion, with castors, low

Article no.: 965040

Select article variation and quantity

Unit price incl. VAT
  • Load capacity chair: 120

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Load capacity chair 120 kg
    Version with castors
    Seat width 470 mm
    Seat depth 450 mm
    Backrest height 600 mm
    Type of height adjustment Height adjustment lever
    Height adjustment version Gas pressure spring
    Height adjustment range 480 mm - 630 mm
    Seat depth adjustment range 40 mm
    Backrest adjustment range 60 mm
    Safe working load 120 kg
    Material of seat surface Mesh fabric
    Material of base Aluminium matt powder coated
    Colour of seat material black
    Base version Set of castors
    Continuous contact backrest adjustment yes
    Synchro mechanism yes
    Lumbar support yes
    Support frame version 5-point star base
    Armrest pair can be adjusted yes
    Roller version Load-responsive castor braking for hard floors.
    Standard DIN 68877
    Type of product Swivel work chair

    Identification numbers & Classifications

    Article number 965040
    EAN / GTIN 4045197702142
    Manufacturer number 965040

    Description

    Version:

    Ergonomic swivel work chair with synchro-technology.
    The soft mesh fabric of the seat and backrest is comfortable and breathable. Five-star aluminium base.
    Seat (width×depth): 470×450 mm.
    Backrest height: 600 mm.
    Backrest adjustment range: 60 mm.
    Seat depth adjustment range: 40 mm Load capacity: 120 kg.
    High and narrow backrest allows freedom of movement for the arms.
    Braked dual castors with soft PU treads.

    Standard:

    DIN 68877

    Note:

    The breathable mesh fabric is damaged by hook and loop fastenings. Please cover hook and loop fastenings.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart