• The item cannot be ordered due to missing prices.

Swivel work chair, integral foam, with glides and footrest ring, high

Article no.: 965032

Select article variation and quantity

Unit price incl. VAT
  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Version high seat height
Seat width 470 mm
Seat depth 450 mm
Backrest height 600 mm
Type of height adjustment Height adjustment lever
Height adjustment version Gas pressure spring
stepless height adjustment yes
Height adjustment range 640 mm - 890 mm
Backrest height adjustment range 60 mm
Seat tilt adjustment yes
Seat depth adjustment range 40 mm
Safe working load 120 kg
Material of seat surface Integral foam
Material of backrest Integral foam
Material of base Aluminium matt powder coated
Colour of seat material black
Base version Glides with footrest ring
Continuous contact backrest adjustment yes
Synchro mechanism yes
Lumbar support (spinal discs) yes
Support frame version 5-point star base
Armrest pair can be adjusted yes
resistant to a limited extent against weak acids and alkalis yes
Standard DIN 68877
Type of product Swivel work chair

Identification numbers & Classifications

Article number 965032
EAN / GTIN 4045197702135
Manufacturer number 965032

Description

Version:

Ergonomic swivel work chair with synchro-technology.
The soft integral foam of the seat and backrest is easy-care, washable, robust and resistant to weak acids and alkalis as well as mechanical impacts. Five-star aluminium base.
Seat (width×depth): 470×450 mm.
Backrest height: 600 mm.
Backrest adjustment range: 60 mm.
Seat depth adjustment range: 40 mm Load capacity: 120 kg.
High and narrow backrest allows freedom of movement for the arms.

Standard:

DIN 68877

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart