• The item cannot be ordered due to missing prices.

Eurobox grey NB24

Article no.: 963380 NB24

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type NB24
    Height 120 mm
    Width 600 mm
    Depth 400 mm
    Colour grey
    Grip shape Shell handle
    Type of product Euroboxes

    Identification numbers & Classifications

    Article number 963380 NB24
    EAN / GTIN 8055520124165
    Manufacturer number NB24V1-139124110118

    Description

    Version:

    High-quality stackable transport plastic boxes.
    The general design of the plastic boxes is a frame structure on the basis of three standard dimensions.
    These boxes are extremely versatile.
    Sturdy walls reinforced with strengthening ribs give the boxes excellent stability.
    They are resistant to most acids and oils.

    Note:

    See No. 963382963384 for matching accessories (lid, closure, document clips).

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart