• The item cannot be ordered due to missing prices.

Eurobox grey, Type: NB33

Article no.: 963380 NB33

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type NB33
Height 150 mm
Width 600 mm
Depth 400 mm
Colour grey
Grip shape Through grip
Type of product Euroboxes

Identification numbers & Classifications

Article number 963380 NB33
EAN / GTIN 8055520133167
Manufacturer number NB33V1-139133210118

Description

Version:

High-quality stackable transport plastic boxes.
The general design of the plastic boxes is a frame structure on the basis of three standard dimensions.
These boxes are extremely versatile.
Sturdy walls reinforced with strengthening ribs give the boxes excellent stability.
They are resistant to most acids and oils.

Note:

See No. 963382963384 for matching accessories (lid, closure, document clips).

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart