• The item cannot be ordered due to missing prices.

Open storage bin 4

Article no.: 963342 4

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 4
    Manufacturer's designation Series 14/7
    Height 128 mm
    Width 150 mm
    Depth 235 mm
    Width internal 138 mm
    Internal depth 200 mm
    Material Sheet steel
    Colour galvanised
    Colour galvanised
    prepared for cover yes
    prepared for EAN code on the rear no
    prepared for viewing window yes
    prepared for viewing window as loose goods divider no
    stackable yes
    Facility to apply labels by means of inserted tag
    Stop in drawers no
    Type of product Open storage bins

    Identification numbers & Classifications

    Article number 963342 4
    EAN / GTIN 4052939477886
    Manufacturer number 6900

    Description

    Version:

    Of sheet metal to take high mechanical loads, high load-bearing strength when stacked. High stability due to rolled edge for stacking.
    Hot-dip galvanised. DIN EN ISO 1461.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart