• The item cannot be ordered due to missing prices.

Open storage bin 3

Article no.: 963342 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 3
Manufacturer's designation Series 14/7
Height 200 mm
Width 220 mm
Depth 352 mm
Width internal 198 mm
Internal depth 300 mm
Material Sheet steel
Colour galvanised
Colour galvanised
prepared for cover yes
prepared for EAN code on the rear no
prepared for viewing window yes
prepared for viewing window as loose goods divider no
stackable yes
Facility to apply labels by means of inserted tag
Stop in drawers no
Type of product Open storage bins

Identification numbers & Classifications

Article number 963342 3
EAN / GTIN 4052939476568
Manufacturer number 6820

Description

Version:

Of sheet metal to take high mechanical loads, high load-bearing strength when stacked. High stability due to rolled edge for stacking.
Hot-dip galvanised. DIN EN ISO 1461.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart