• The item cannot be ordered due to missing prices.

Open storage bin, Painted grey-blue, Type: 4

Article no.: 963341 4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 4
Height 128 mm
Width 150 mm
Depth 235 mm
Width internal 138 mm
Internal depth 200 mm
Material Sheet steel
Colour Painted grey-blue
Colour painted grey-blue
prepared for cover yes
prepared for EAN code on the rear no
prepared for viewing window yes
prepared for viewing window as loose goods divider no
stackable yes
Facility to apply labels by means of inserted tag
Stop in drawers no
Type of product Open storage bins

Identification numbers & Classifications

Article number 963341 4
EAN / GTIN 4052939477879
Manufacturer number 6890

Description

Version:

Of sheet metal to take high mechanical loads, high load-bearing strength when stacked. High stability due to rolled edge for stacking.
Painted grey-blue.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart