• The item cannot be ordered due to missing prices.

Open storage bin, Painted grey-blue, Type: 1

Article no.: 963341 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 1
Height 295 mm
Width 480 mm
Depth 720 mm
Width internal 448 mm
Internal depth 630 mm
Material Sheet steel
Colour Painted grey-blue
Colour painted grey-blue
prepared for cover yes
prepared for EAN code on the rear no
prepared for viewing window yes
prepared for viewing window as loose goods divider no
stackable yes
Facility to apply labels by means of inserted tag
Stop in drawers no
Type of product Open storage bins

Identification numbers & Classifications

Article number 963341 1
EAN / GTIN 4052939472447
Manufacturer number 6650

Description

Version:

Of sheet metal to take high mechanical loads, high load-bearing strength when stacked. High stability due to rolled edge for stacking.
Painted grey-blue.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart