{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | SB2 | |
Capacity | 23.1 l | |
Height | 200 mm | |
Width | 310 mm | |
Depth | 500 mm | |
Width internal | 280 mm | |
Internal depth | 445 mm | |
Material | Polyethylene | |
Colour | red | |
prepared for cover | yes | |
prepared for EAN code on the rear | no | |
prepared for viewing window | yes | |
prepared for viewing window as loose goods divider | no | |
stackable | yes | |
Facility to apply labels | by means of labelling strips | |
Stop in drawers | no | |
Contents per box | 10 | |
Type of product | Open storage bins |
Article number | 963323 SB2 | |
EAN / GTIN | 4009292800134 | |
Manufacturer number | VPE 19100241 | |
Manufacturer | Lockweiler Plastic Werke GmbH, Walther-Nothelfer-Straße 2, 66687 WADERN-LOCKWEILER, Germany, www.lockweiler-werke.com |