{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | SB3Z | |
Capacity | 7.3 l | |
Height | 145 mm | |
Width | 210 mm | |
Depth | 350 mm | |
Width internal | 181 mm | |
Internal depth | 300 mm | |
Material | Polyethylene | |
Colour | red | |
prepared for cover | yes | |
prepared for EAN code on the rear | no | |
prepared for viewing window | yes | |
prepared for viewing window as loose goods divider | no | |
stackable | yes | |
Facility to apply labels | by means of labelling strips | |
Stop in drawers | no | |
Contents per box | 14 | |
Type of product | Open storage bins |
Article number | 963323 SB3Z | |
EAN / GTIN | 4009292801636 | |
Manufacturer number | VPE 19200341 | |
Manufacturer | Lockweiler Plastic Werke GmbH, Walther-Nothelfer-Straße 2, 66687 WADERN-LOCKWEILER, Germany, www.lockweiler-werke.com |