• The item cannot be ordered due to missing prices.

Drawer transparent 150-01

Article no.: 963253 150-01

Product details

Technical Data

Height 41 mm
Width 67 mm
Depth 153 mm
Drawer type 150-01
Type of product Drawer

Identification numbers & Classifications

Article number 963253 150-01
EAN / GTIN 5733439104692
Manufacturer number 104692

Description

Suitable for:

Drawer unit No. 963251 size 40 and 48.

Note:

Drawer unit No. 963251 size 40 is fitted with drawers No. 963253 sizes 150-01, 150-02 and 150-03.

Downloads & documents

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart