• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Drawer transparent, Drawer type: 150-00

Article no.: 963253 150-00

Select article variation and quantity

Drawer type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 41 mm
Width 55 mm
Depth 153 mm
Drawer type 150-00
Type of product Drawer

Identification & Classification

Article number 963253 150-00
EAN / GTIN 5733439108980
Manufacturer number 108980
Manufacturer raaco Germany Handels GmbH, Admiralstraße 21, 28215 BREMEN, Germany, www.raaco.com

Description

Suitable for:

Drawer unit No. 963251 size 60.

Note:

Drawer unit No. 963251 size 40 is fitted with drawers No. 963253 sizes 150-01, 150-02 and 150-03.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart