{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Tool cabinet | |
Width | 149 mm | |
Width in units | 9 E | |
suitable for drawer front height | 50 and more mm | |
suitable for tools up to ⌀ | 14 mm | |
Material | ABS plastic | |
Colour | red | |
Grooves per set | 8 | |
Set contents | 2 | |
Type of product | Channel insert |
Article number | 960700 8 | |
EAN / GTIN | 4045197334312 | |
Manufacturer number | 960700 8 |