• The item cannot be ordered due to missing prices.

Channel insert set 2-piece, red, Number of grooves per set: 11

Article no.: 960700 11

Select article variation and quantity

Number of grooves per set Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Width 149 mm
Width in units 9 E
suitable for drawer front height 50 and more mm
suitable for tools up to ⌀ 8 mm
Material ABS plastic
Colour red
Grooves per set 11
Set contents 2
Type of product Channel insert

Identification numbers & Classifications

Article number 960700 11
EAN / GTIN 4045197334305
Manufacturer number 960700 11

Description

Application:

For protection of cutting tools in storage (reamers, thread mills, taps etc.). The channel mouldings are fitted into drawer compartments formed by use of slotted dividers / plain dividers.

Supplied with:

1 piece wide = 64 mm, 1 piece narrow = 32 mm.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart