• The item cannot be ordered due to missing prices.

Divider plate, Height 275 mm, Type: 200

Article no.: 960600 200

Select article variation and quantity

Type Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet; Storage shelf cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet; Storage shelf cabinet
Height 275 mm
Width 200 mm
Width in units 12 E
Divider unit 1 unit = 17 mm
angled mounting for label holder yes
suitable for drawer front height 300 / 400 mm
Material Aluminium
Fixing to the floor of the drawer with screws No. 960530
Type of product Drawer divider

Identification numbers & Classifications

Article number 960600 200
EAN / GTIN 4045197333988
Manufacturer number 960600 200

Description

Version:

Aluminium

Application:

For further plain dividers to use in connection with slotted dividers see No. 960490 to 960520.

Note:

For sets of slotted dividers / plain dividers see No. 960200960240; 960300960360; 960372 − -960378; 960380960440; 960438 − 960442; 960450960480.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart