• The item cannot be ordered due to missing prices.

Divider plate 132

Article no.: 960590 132
  • suitable for workstations and storage equipment: Tool cabinet; Storage shelf cabinet

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet; Storage shelf cabinet
Height 225 mm
Width 132 mm
Width in units 8 U
Divider unit 1 unit = 17 mm
angled mounting for label holder yes
suitable for drawer front height 250 mm
Material Aluminium
Fixing to the floor of the drawer with screws No. 960530
Type of product Drawer divider

Identification numbers & Classifications

Article number 960590 132
EAN / GTIN 4045197333902
Manufacturer number 960590 132

Description

Version:

Aluminium

Application:

For further plain dividers to use in connection with slotted dividers see No. 960490 to 960520.

Note:

For sets of slotted dividers / plain dividers see No. 960200960240; 960300960360; 960372 − -960378; 960380960440; 960438 − 960442; 960450960480.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart