• The item cannot be ordered due to missing prices.

Set of slotted / plain dividers (for 1 drawer 54×27 units) for drawer front height 8+22

Article no.: 960372 8+22
  • suitable for workstations and storage equipment: Tool cabinet

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Divider unit 1 unit = 17 mm
Number of slotted dividers 8
Number of dividers 22
suitable for drawer front height 50 mm
suitable for drawer width in units 54 E
suitable for drawer depth in units 27 E
suitable for drawers usable width 918 mm
suitable for drawers usable depth 459 mm
Type of product Drawer divider

Identification numbers & Classifications

Article number 960372 8+22
EAN / GTIN 4045197373311
Manufacturer number 960372 8+22

Description

Version:

The height of the dividers matches the front height of the drawers. Lateral slots at intervals of 17 : 17 mm allow dividers to be fitted.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of tools, devices, small parts etc.

Suitable for:

Drawers of size 54×27 units. One set completely fills a drawer with a usable area of 918×459 mm.

Content:

Slotted divider No. 960490: 8 pcs.
Plain divider (see No. 960540960600): 22 pcs. size 98

Suitable products

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart