• The item cannot be ordered due to missing prices.

Set of slotted / plain dividers (for 1 drawer 54×27 units) for drawer front height 5+12

Article no.: 960372 5+12

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable for workstations and storage equipment Tool cabinet
    Divider unit 1 unit = 17 mm
    Number of slotted dividers 5
    Number of dividers 12
    suitable for drawer width in units 54 E
    suitable for drawer depth in units 27 E
    suitable for drawers usable width 918 mm
    suitable for drawers usable depth 459 mm
    Type of product Drawer divider

    Identification numbers & Classifications

    Article number 960372 5+12
    EAN / GTIN 4045197373328
    Manufacturer number 960372 5+12

    Description

    Version:

    The height of the dividers matches the front height of the drawers. Lateral slots at intervals of 17 : 17 mm allow dividers to be fitted.
    For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

    Application:

    For storage of tools, devices, small parts etc.

    Suitable for:

    Drawers of size 54×27 units. One set completely fills a drawer with a usable area of 918×459 mm.

    Content:

    Slotted divider No. 960490: 5 pcs.
    Plain divider (see No. 960540960600): 12 pcs. size 149

    Suitable products

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart