• The item cannot be ordered due to missing prices.

Set of slotted / plain dividers (for 1 drawer 27×36 units) for drawer front height 5+11

Article no.: 960200 5+11

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable for workstations and storage equipment Tool cabinet
    Divider unit 1 unit = 17 mm
    Number of slotted dividers 5
    Number of dividers 11
    suitable for drawer front height 75 mm
    suitable for drawer width in units 27 E; 36 E
    suitable for drawer depth in units 36 E; 27 E
    suitable for drawers usable width 459 mm
    suitable for drawers usable depth 612 mm
    Type of product Drawer divider

    Identification numbers & Classifications

    Article number 960200 5+11
    EAN / GTIN 4045197344762
    Manufacturer number 960200 5+11

    Description

    Version:

    The height of the dividers matches the front height of the drawers. Lateral slots at intervals of 17:17 mm for further division using plain dividers.
    For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

    Application:

    For storage of tools, devices, small parts etc.

    Suitable for:

    Drawers of size 27×36 units and 36×27 units. One set completely fills a drawer with a usable area of 459×612 mm.

    Content:

    Slotted divider No. 960500: 5 pcs.
    Plain divider No. 960550960590: 7 pcs. size 64; 4 pcs. size 81

    Suitable products

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart