• The item cannot be ordered due to missing prices.

Set of anti-slip mats 5-piece

Article no.: 960163

Select article variation and quantity

Unit price incl. VAT
  • suitable for workstations and storage equipment: Workbench

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Workbench
Version Cut to size
Width 490 mm
Depth 520 mm
Thickness 2 − 3 mm
Material PES/glass fibre fabric, coated on both sides with non-slip PVC foam.
Surface open
Colour black
Set contents 5
Type of product Anti-slip mat

Identification numbers & Classifications

Article number 960163
EAN / GTIN 2050001854476
Manufacturer number 960163

Description

Version:

Mat with structured surface of PES/glass fibre fabric, coated on both sides with non-slip PVC foam. Very good non-slip and characteristics and tear resistance.

Standard:

DIN EN 597-1 / 6.4 (flame resistance test); VDI 2700:2009 / sheet 15 / point 11.3 (deformation and impression behaviour).
Satisfies the REACH specifications, mats contain no SVHC constituents > 0.1 % by weight, conforms to RoHS.

Suitable for:

Drawers No. 920140, No. 933730, No. 933760, No. 934194 and drawers for workbenches No. 920000, No. 920010, No. 930950 − 933427, No. 933500933900, No. 934400934650 and No. 934100934170.
For housing width 600 mm. For internal drawer dimensions 490×520 mm.

Note:

No adhesive/non-slip effect when wet.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart