• The item cannot be ordered due to missing prices.

Ribbed rubber mat, 3 mm thick

Article no.: 960160

Select article variation and quantity

Unit price incl. VAT
  • suitable for workstations and storage equipment: Workbench

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Workbench
Width 490 mm
Depth 520 mm
Thickness 3 mm
Material Rubber
Surface Grooves
Colour black
Type of product Ribbed rubber mat

Identification numbers & Classifications

Article number 960160
EAN / GTIN 2050001921819
Manufacturer number 960160

Description

Standard:

Satisfies the REACH specifications, mats contain no SVHC constituents > 0.1 % by weight, conforms to RoHS.

Suitable for:

Drawers No. 920140, No. 933730, No. 933760, No. 934194 and drawers for workbenches No. 920000, No. 920010, No. 930950 − 933427, No. 933500933900, No. 934400934650 and No. 934100934170.
For housing width 600 mm. For internal drawer dimensions 490×520 mm.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart