• The item cannot be ordered due to missing prices.

Push handle, Type: 750

Article no.: 958491 750

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 750 mm
Depth 160 mm
Type of product Handle

Identification numbers & Classifications

Article number 958491 750
EAN / GTIN 4062406330521
Manufacturer number 958491 750

Description

Version:

Push handle made of 2-component Haptoprene handle elements and dark grey tube. Continuous push handle for fitting to the side of workbench tops. Suitable for worktop thickness of 50 mm only.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart