• The item cannot be ordered due to missing prices.

Push handle, Type: 1000

Article no.: 958491 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 1,000 mm
Depth 160 mm
Type of product Handle

Identification numbers & Classifications

Article number 958491 1000
EAN / GTIN 4062406330545
Manufacturer number 958491 1000

Description

Version:

Push handle made of 2-component Haptoprene handle elements and dark grey tube. Continuous push handle for fitting to the side of workbench tops. Suitable for worktop thickness of 50 mm only.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart