• The item cannot be ordered due to missing prices.

Mobility unit retrofit set 24

Article no.: 958480 24

Select article variation and quantity

suitable for casing depth in G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Carriage height 160 mm
Depth 600 mm
Fixed wheel ⌀ 125 mm
Castor ⌀ 125 mm
maximum load capacity 600 kg
Type of product Wheels and push handle

Identification numbers & Classifications

Article number 958480 24
EAN / GTIN 4062406133481
Manufacturer number 958480 24

Description

Version:

GridLine mobility unit consisting of 2 galvanised sheet metal cross beams. Completely assembled with set of wheels and 1 set of 2-component Haptoprene push handle. For bolting on to GridLine cabinets and tool cabinets. Push the cabinet from the side.
For retrofitting to GridLine cabinets and tool cabinets.

Suitable for:

Tool cabinets No. 930505930735.

Supplied with:

1 × cross beam with 2 castors with parking brakes, 1 × cross beam with 2 fixed wheels, 1 × push handle set.

Attention:

Because of the risk of tipping over, when installing the mobility unit comply strictly with the specified maximum cabinet height.
When calculating the load capacity, please take account of the tare weight of the cabinet / tool cabinet.

Note:

Mobility unit suitable for GridLine tool cabinets up to a maximum height of 1000 mm. The maximum height for 24×24G tool cabinets is 900 mm. Maximum load capacity overall 600 kg. Mandatory requirement that any drawers are fitted with one-hand individual drawer release.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart