• The item cannot be ordered due to missing prices.

Mobility unit retrofit set 20

Article no.: 958480 20

Select article variation and quantity

suitable for casing depth in G Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Carriage height 160 mm
    Depth 500 mm
    Fixed wheel ⌀ 125 mm
    Castor ⌀ 125 mm
    maximum load capacity 200 kg
    Type of product Wheels and push handle

    Identification numbers & Classifications

    Article number 958480 20
    EAN / GTIN 4062406133474
    Manufacturer number 958480 20

    Description

    Version:

    GridLine mobility unit consisting of 2 galvanised sheet metal cross beams. Completely assembled with set of wheels and 1 set of 2-component Haptoprene push handle. For bolting on to GridLine cabinets and tool cabinets. Push the cabinet from the side.
    For retrofitting to GridLine cabinets and tool cabinets.

    Suitable for:

    Cabinets No. 940001940123; No. 940801940863.

    Supplied with:

    1 × cross beam with 2 castors with parking brakes, 1 × cross beam with 2 fixed wheels, 1 × push handle set.

    Attention:

    Because of the risk of tipping over, when installing the mobility unit comply strictly with the specified maximum cabinet height.
    When calculating the load capacity, please take account of the tare weight of the cabinet / tool cabinet.

    Note:

    Mobility unit suitable for GridLine cabinets up to a maximum height of 1250 mm. Maximum load capacity overall 200 kg. Only for GridLine cabinets without drawers.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart