• The item cannot be ordered due to missing prices.

Small parts storage bin 2

Article no.: 956830 2

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 2
    Height 100 mm
    Width 200 mm
    Depth 100 mm
    Type of product Small parts storage bins

    Identification numbers & Classifications

    Article number 956830 2
    EAN / GTIN 4062406128241
    Manufacturer number 956830 2

    Description

    Version:

    Distributed load maximum 10 kg.

    Suitable for:

    For hanging into perforated panels □ 9×9 mm in a 37 mm grid.

    Colour:

    RAL 7035 light grey powder coated.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart