{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 1 | |
Height | 60 mm | |
Width | 200 mm | |
Depth | 100 mm | |
Type of product | Small parts storage bins |
Article number | 956830 1 | |
EAN / GTIN | 4062406128234 |