• The item cannot be ordered due to missing prices.

Set of holders plastic hooks, Type: 1

Article no.: 955860 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 1
Material of hook Plastic
Type of product Perforated panel clips set

Identification numbers & Classifications

Article number 955860 1
EAN / GTIN 4062406198053
Manufacturer number 955860 1

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Content:

2× Single hook No. 955630 size 32
2× Single hook No. 955630 size 62
1× Double hook No. 955635 size 32
1× Double hook No. 955635 size 62
2× Tool clip No. 955655 size 10
2× Tool clip No. 955655 size 15
2× Tool clip No. 955655 size 20
1× Flexible tool clip No. 955665 size 18−26
1× Screwdriver holder No. 955670 size 3
1× Screwdriver holder No. 955670 size 2
1× Pliers holder No. 955710 size 1
1× Plastic box No. 955790 size 74
1× Plastic box No. 955790 size 296

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart