• The item cannot be ordered due to missing prices.

UNI Z-Tower stationary U-shape L

Article no.: 955454 L
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 37

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hoffmann perforated panel grid interval 9×9
    Height adjustment interval 37
    Series Z-Tower
    Height 1,920 mm
    Width 750 mm
    Depth 750 mm
    Usable width 690 mm
    Usable depth 510 mm
    Worktop thickness 25 mm
    Usable height of tower compartment 850 mm
    Weight 86 kg
    Type of product Perforated panel tower

    Identification numbers & Classifications

    Article number 955454 L
    EAN / GTIN 4062406785536
    Manufacturer number 955454 L

    Description

    Version:

    Semi-high UNI Z-Tower with 25 mm thick bamboo worktop. All sides inside and outside with perforated panels □ 9x9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. Brush strip at the rear for routing cables and additional cable pass-through. Presentable modular provision system for direct access to work materials and quick visualisation of information. Versatile and general-purpose use for various different applications and fittings. Fitting of drawers only possible in size M.

    Colour:

    Two-tone powder-coated, silver combined with anthracite RAL 7016. Not configurable.

    Note:

    Accessories such as marking boards, attachments, pictograms, storage shelves, drawers, doors and push handles can be found under No. 955474955499.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart