• The item cannot be ordered due to missing prices.

Marking board for UNI Panel L and Z-Tower, Type: ORANGE

Article no.: 955444 ORANGE

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Panel
Height 220 mm
Width 540 mm
Depth 30 mm
Colour orange RAL 2008
Type of product Marking attachment

Identification numbers & Classifications

Article number 955444 ORANGE
EAN / GTIN 4062406584542
Manufacturer number 955444 ORANGE

Description

Version:

Marking board of sheet metal for attaching to UNI Panel No. 955440 and UNI Z-Tower No. 955454 and 955455, in each case size M and L.

Colour:

Powder-coated in the respective colour.

Note:

Suitable pictograms (various application purposes) for marking boards can be found under No. 955474.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart