{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Panel | |
Height | 220 mm | |
Width | 540 mm | |
Depth | 30 mm | |
Colour | blue RAL 5015 | |
Type of product | Marking attachment |
Article number | 955444 BLUE | |
EAN / GTIN | 4062406584566 | |
Manufacturer number | 955444 BLUE |