• The item cannot be ordered due to missing prices.

Pliers set 4

Article no.: 955230 4

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • suitable for shadowboard depth: 176

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Rigid foam quality LD45, thickness 30 mm
    suitable for shadowboard depth 176 mm
    Width 383 mm
    Depth 176 mm
    Number of tools 4
    Version with pliers
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 955230 4
    EAN / GTIN 4062406158347
    Manufacturer number 955230 4

    Description

    Version:

    Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

    Supplied with:

    Rigid foam inlay, empty No. 952001 size 955230: 1 pc.
    GARANT water pump pliers No. 706001 size 250: 1 pc.
    GARANT side cutter No. 724840 size 160: 1 pc.
    GARANT snipe-nose pliers No. 713040 size 200: 1 pc.
    GARANT combination pliers No. 700940 size 180: 1 pc.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart