• The item cannot be ordered due to missing prices.

Water pump pliers with stepped fine adjustment, black 250 mm

Article no.: 706001 250

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 250 mm
Surface manganese phosphated, polished jaws
Hexagon across flats 46 mm
Jaw capacity for pipes 2 in
Number of fine adjustment steps 25
Norm DIN ISO 8976
Type of jaws concave profile serrated jaws
Material Chromium vanadium steel
non-sparking no
Quick adjustment yes
Stepped fine adjustment yes
Self-locking yes
Protection against trapping fingers yes
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 706001 250
EAN / GTIN 4062406238988
Manufacturer number 706001 250

Description

Version:

Box joint designed to prevent fingers being trapped. Push-button fine step adjustment, which also allows for quick adjustments directly on the workpiece. Concave profile serrated jaws, self-clamping. The teeth also run against each other in the rear of the jaw for a tight grip. Surface manganese phosphated, polished teeth. Ergonomically shaped handles with non-slip plastic coating.

Standard:

DIN ISO 8976

Material:

Chrome vanadium steel, drop forged.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart