• The item cannot be ordered due to missing prices.

Workshop accessories assortment 4

Article no.: 954730 4

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 6×8
Width 150 mm
Depth 200 mm
Width in G 6
Depth in G 8
Number of tools 4
Number of tools 4
Version with tool kit
Weight 0.357 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 954730 4
EAN / GTIN 2050002004405

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954730: 1 pc.
GARANT LED torch No. 081505 size 125: 1 pc.
EDDING permanent marker No. 085130 size R: 1 pc.
STABILA pocket spirit level No. 467482 size 70: 1 pc.
GARANT universal knife No. 845020: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart