• The item cannot be ordered due to missing prices.

Pocket spirit level Pro Magnetic 70 mm

Article no.: 467482 70

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Pocket PRO Magnetic
Error limit in normal position 1 mm/m
Measurement technology analogue
Length 70 mm
Width 20 mm
Height 40 mm
Type of product Spirit level

Identification numbers & Classifications

Article number 467482 70
EAN / GTIN 4005069177683

Description

Version:

Sturdy aluminium core body with securely encapsulated vials for horizontal measurements. Extra-strong rare-earth magnet for secure attachment to metal objects.
Rectangular aluminium frame with precision milled measuring faces at the sides and base. Additionally with a Vee groove for placing on convex surfaces. Strong rare-earth magnets in the base and sides.

Supplied with:

Sturdy belt clip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart