• The item cannot be ordered due to missing prices.

Electrician's tool set, fully insulated 12

Article no.: 954585 12

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×24

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Rigid foam quality LD45, thickness 30 mm
    Degree of fill of a drawer in units 10×24
    Width 250 mm
    Depth 600 mm
    Width in G 10
    Depth in G 24
    Number of tools 12
    Number of tools 12
    Version with tool kit
    Weight 1.614 kg
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 954585 12
    EAN / GTIN 2050002004351

    Description

    Version:

    Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

    Supplied with:

    Rigid foam inlay, empty No. 952001 size 954585: 1 pc.
    WERA electrician’s screwdriver for slot-head No. 663100 size 2.5; 3.5; 4; 5.5: 1 pc. each
    Voltage tester No. 665050 size 3: 1 pc.
    WERA screwdriver for Phillips No. 668600 size 1; 2: 1 pc. each
    GARANT combination pliers, fully insulated, No. 701710 size 180: 1 pc.
    GARANT snipe-nose pliers, fully insulated, No. 713310 size 200: 1 pc.
    GARANT side cutters, fully insulated, No. 725310 size 160: 1 pc.
    Cable stripping knife No. 728010 size 8-28: 1 pc.
    GARANT wire stripper No. 728613 size 6: 1 pc.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart