{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
for conductor cross-section | 0.08 mm2 - 6 mm2 | |
Material | glass-fibre-reinforced plastic | |
Type of product | Cutting pliers |
Article number | 728613 6 | |
EAN / GTIN | 4032248539789 | |
Manufacturer number | 728613 6 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Wire stripping tool 6 mm2 |
||
for conductor cross-section | 0.08 ;6 | 0.2 ;6 |
overall length | 200 | 225 |
Material | glass-fibre-reinforced plastic | |
Type of product | Cutting pliers | Cutting pliers |