• The item cannot be ordered due to missing prices.

IMPACT socket set 11

Article no.: 954015 11

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×8
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Rigid foam quality LD45, thickness 30 mm
    Degree of fill of a drawer in units 8×8
    Square drive 3/8 in
    Width 200 mm
    Depth 200 mm
    Width in G 8
    Depth in G 8
    Number of tools 11
    Version with socket
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 954015 11
    EAN / GTIN 4067263906698
    Manufacturer number 954015 11

    Description

    Version:

    Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

    Supplied with:

    Rigid foam inlay, empty No. 952001 size 954015: 1 pc.
    HOLEX IMPACT hexagon socket, 3/8 inch with magnet No. 650135 size 7; 8; 10; 13; 14; 15; 16; 17; 19: 1 pc. each
    HOLEX IMPACT extension, 3/8 inch No. 650400 size 100: 1 pc.
    HOLEX IMPACT universal joint, 3/8 inch No. 650600: 1 pc.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart